Zoro Homepage

Suspension Control Arm/Ball Joint Assembly 2004 Ford Focus 2.0L

  • Mfr # GS30153

  • Zoro # G5704682


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Suspension Control Arm Component
Includes
Bushings, Ball Joint
Control Arm Style
Stock
Bushing Material
Rubber
Pre-Greased
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS30153
Zoro #
G5704682
UPC #
669719192071
Country of Origin
Unknown

Details

Item
Suspension Control Arm/Ball Joint Assembly 2004 Ford Focus 2.0L
Type
Suspension Control Arm Component
Includes
Bushings, Ball Joint
Control Arm Style
Stock
Bushing Material
Rubber
Pre-Greased
Yes
Ball Joint Mounting Type
Pressed-in

Description

Mevotech Original Grade suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech Original Grade suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.