Zoro Homepage

Suspension Control Arm/Ball Joint Assembly 2005-2017 Honda Odyssey

  • Mfr # CMS861045

  • Zoro # G7393511


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Material
Steel
Includes
Bushings, Grease Fitting, Mounting Hardware
Features
Pre-Greased
Maximum Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS861045
Zoro #
G7393511
UPC #
669719074094
Country of Origin
China

Dimensions

Width
13 in
Maximum Length
10.5 in

Details

Material
Steel
Includes
Bushings, Grease Fitting, Mounting Hardware
Features
Pre-Greased
Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Bolt In
Bearing Type
Sintered Metal

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.