Zoro Homepage

Suspension Control Arm/Ball Joint Assembly 2007-2010 Honda Odyssey

  • Mfr # CMK80727

  • Zoro # G5711210


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Type
Suspension Control Arm Component
Features
Greasable
Color
Black
Includes
Bushings
Bearing Type
Sintered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMK80727
Zoro #
G5711210
UPC #
669719254960
Country of Origin
Unknown

Dimensions

Control Arm Maximum Length
21.0 in
Control Arm Maximum Width
17 in

Details

Item
Suspension Control Arm/Ball Joint Assembly 2007-2010 Honda Odyssey
Type
Suspension Control Arm Component
Features
Greasable
Color
Black
Includes
Bushings
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Press in
Bushing Material
Rubber
Ball Joint Stud Type
Grooved

Description

Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.