Suspension Control Arm/Ball Joint Assembly 2007 Mazda CX-9, CMS761168
Mfr # CMS761168
Zoro # G7632570
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Width
14.59 in
Includes
Bushings, Mounting Hardware
Features
Greasable
Maximum Length
19.79 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS761168
Zoro #
G7632570
UPC #
669719210065
Country of Origin
China
Dimensions
Width
14.59 in
Maximum Length
19.79 in
Details
Includes
Bushings, Mounting Hardware
Features
Greasable
Color
Black
Ball Joint Stud Type
Grooved
Bushing Material
Rubber
Ball Joint Mounting Type
Press In
Bearing Type
Sintered Metal
Description
X-FACTOR | LABORSAVER enhancements including sintered metal bearing technology and thicker material for additional stiffness & strength and extended service life, and application-specific hardware and tools to save installation time. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.