Suspension Control Arm/Ball Joint Assembly 2007 Mazda CX-9, CMS761169
Mfr # CMS761169
Zoro # G7637540
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Width
14.59 in
Includes
Bushings, Mounting Hardware
Features
Greasable
Maximum Length
19.79 in
Ball Joint Stud Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS761169
Zoro #
G7637540
UPC #
669719210072
Country of Origin
China
Dimensions
Width
14.59 in
Maximum Length
19.79 in
Details
Includes
Bushings, Mounting Hardware
Features
Greasable
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Bearing Type
Sintered Metal
Color
Black
Description
X-FACTOR | LABORSAVER enhancements including sintered metal bearing technology and thicker material for additional stiffness & strength and extended service life, and application-specific hardware and tools to save installation time. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.