Suspension Control Arm/Ball Joint Assembly 2008-2009 Ford Taurus
Mfr # CMS861077
Zoro # G7395690
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Width
2.755 in
Includes
Mounting Hardware
Features
Pre-Greased
Maximum Length
4.258 in
Ball Joint Mounting Type
Unitized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS861077
Zoro #
G7395690
UPC #
669719153409
Country of Origin
China
Dimensions
Width
2.755 in
Maximum Length
4.258 in
Details
Includes
Mounting Hardware
Features
Pre-Greased
Ball Joint Mounting Type
Unitized
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.