Suspension Control Arm/Ball Joint Assembly 2008-2009 Kia Sorento
Mfr # CMS40152
Zoro # G5564935
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Type
Suspension Control Arm Component
Color
Black
Includes
Bushings
Features
Greasable
Ball Joint Mounting Type
Press in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS40152
Zoro #
G5564935
UPC #
669719129121
Country of Origin
Unknown
Dimensions
Control Arm Maximum Length
19 in
Control Arm Maximum Width
16 in
Details
Item
Suspension Control Arm/Ball Joint Assembly 2008-2009 Kia Sorento
Type
Suspension Control Arm Component
Color
Black
Includes
Bushings
Features
Greasable
Ball Joint Mounting Type
Press in
Bearing Type
Sintered Metal
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.