Suspension Control Arm/Ball Joint Assembly 2009 Kia Borrego V6 V8
Mfr # CMS501219
Zoro # G5741189
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Type
Suspension Control Arm Component
Color
Silver
Includes
Bushings
Control Arm Maximum Width
10.5 in
Ball Joint Mounting Type
Press in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS501219
Zoro #
G5741189
UPC #
669719441346
Country of Origin
Unknown
Dimensions
Control Arm Maximum Width
10.5 in
Control Arm Maximum Length
10 in
Details
Item
Suspension Control Arm/Ball Joint Assembly 2009 Kia Borrego V6 V8
Type
Suspension Control Arm Component
Color
Silver
Includes
Bushings
Ball Joint Mounting Type
Press in
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.