Zoro Homepage

Suspension Control Arm/Ball Joint Assembly 2010-2011 Kia Soul 2.0L

  • Mfr # CMS901107

  • Zoro # G5785995


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Suspension Control Arm Component
Includes
Bushings
Color
Black
Ball Joint Mounting Type
Press in
Control Arm Maximum Length
17.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS901107
Zoro #
G5785995
UPC #
669719259903
Country of Origin
China

Dimensions

Control Arm Maximum Length
17.4 in
Control Arm Maximum Width
14.1 in

Details

Item
Suspension Control Arm/Ball Joint Assembly 2010-2011 Kia Soul 2.0L
Type
Suspension Control Arm Component
Includes
Bushings
Color
Black
Ball Joint Mounting Type
Press in
Ball Joint Stud Type
Grooved
Bushing Material
Rubber

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.