Zoro Homepage

Suspension Control Arm/Ball Joint Assembly 2010-2012 Mazda CX-7 2.

  • Mfr # CMS901108

  • Zoro # G7628045


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Bowl Depth (In)
10
Inside Corners
Rounded (tight radius)
Width (In)
33
Number of Bowls
1
Weight (lbs)
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS901108
Zoro #
G7628045
UPC #
669719261265
Country of Origin
China

Dimensions

Bowl Depth (In)
10
Width (In)
33
Minimum Cabinet Size
36

Details

Inside Corners
Rounded (tight radius)
Number of Bowls
1
Weight (lbs)
110
Sink Installation
Farmhouse
Front to Back (In)
20

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.