Zoro Homepage

Suspension Control Arm/Ball Joint Assembly 2011-2014 Mazda 2 1.5L

  • Mfr # CMS601119

  • Zoro # G5699259


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Type
Suspension Control Arm Component
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Press in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS601119
Zoro #
G5699259
UPC #
669719290760
Country of Origin
Unknown

Dimensions

Control Arm Maximum Width
18.3 in
Control Arm Maximum Length
17.4 in

Details

Item
Suspension Control Arm/Ball Joint Assembly 2011-2014 Mazda 2 1.5L
Type
Suspension Control Arm Component
Color
Black
Includes
Bushings
Ball Joint Mounting Type
Press in
Bushing Material
Rubber
Ball Joint Stud Type
Threaded

Description

Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.