Zoro Homepage

Suspension Control Arm/Ball Joint Assembly 2013-2018 Chevrolet Son

  • Mfr # CMS401151

  • Zoro # G7645895


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
13.28 in
Color
Black
Includes
Bushings
Features
Greasable
Maximum Length
20.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS401151
Zoro #
G7645895
UPC #
669719429382
Country of Origin
Turkey

Dimensions

Width
13.28 in
Maximum Length
20.66 in

Details

Color
Black
Includes
Bushings
Features
Greasable
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Bolt In
Ball Joint Stud Type
Grooved
Bushing Material
Rubber

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.