Suspension Control Arm/Ball Joint Assembly 2015-2016 Honda CR-V 2.
Mfr # CMS761216
Zoro # G7625132
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Width
14.55 in
Includes
Bushings, Mounting Hardware
Features
Greasable
Maximum Length
16.8 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS761216
Zoro #
G7625132
UPC #
677319066296
Country of Origin
China
Dimensions
Width
14.55 in
Maximum Length
16.8 in
Details
Includes
Bushings, Mounting Hardware
Features
Greasable
Ball Joint Mounting Type
Press In
Bearing Type
Sintered Metal
Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Grooved
Description
X-FACTOR enhancements including sintered metal bearing technology and thicker material for additional stiffness & strength, improved endurance and extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.