Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension I-Beam Axle Pivot Bushing, MK8672

  • Mfr # MK8672

  • Zoro # G6607411


product price: $20.65
/ea

Key Features

Inside Diameter
0.56 in
Outside Diameter
1.77 in
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK8672
Zoro #
G6607411
UPC #
669719373067
Country of Origin
Unknown

Dimensions

Inside Diameter
0.56 in
Outside Diameter
1.77 in

Details

Item
Suspension I-Beam Axle Pivot Bushing
Number of Bushings
1

Description

Mevotech SUPREME suspension i-beam axle pivot bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension i-beam axle pivot bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension i-beam axle pivot bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.