Suspension Stabilizer Bar Bushing 1965 Ford Mustang 2.8L 4.3L, MK90397
Mfr # MK90397
Zoro # G7641941
product price: $15.59
/eaKey Features
Width
3.35 in
Outside Diameter
1.42 in
Number of Bushings
2
Color
Black
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK90397
Zoro #
G7641941
UPC #
669719206945
Country of Origin
United States
Dimensions
Width
3.35 in
Outside Diameter
1.42 in
Height
2.45 in
Inside Diameter
0.866 in
Details
Number of Bushings
2
Color
Black
Design Type
To Frame
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension stabilizer bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.