Suspension Stabilizer Bar Bushing 1995 Ford Mustang, MK8788
Mfr # MK8788
Zoro # G7627704
product price: $19.49
/eaKey Features
Width
3.35 in
Inside Diameter
1.1 in
Outside Diameter
1.9 in
Design Type
To Frame
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK8788
Zoro #
G7627704
UPC #
669719621496
Country of Origin
China
Dimensions
Width
3.35 in
Inside Diameter
1.1 in
Outside Diameter
1.9 in
Height
2.45 in
Details
Design Type
To Frame
Color
Black
Number of Bushings
2
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension stabilizer bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.