Zoro Homepage

Suspension Stabilizer Bar Bushing 1999-2004 Jeep Grand Cherokee 4.

  • Mfr # MK80817

  • Zoro # G7621842


product price: $15.55
/ea

Key Features

Outside Diameter
1.85 in
Inside Diameter
1.06 in
Width
3.35 in
Design Type
To Frame
Height
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK80817
Zoro #
G7621842
UPC #
669719206846
Country of Origin
China

Dimensions

Outside Diameter
1.85 in
Inside Diameter
1.06 in
Width
3.35 in
Height
2.45 in

Details

Design Type
To Frame

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension stabilizer bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.