Zoro Homepage

Suspension Stabilizer Bar Bushing 2000-2004 Ford Focus 2.0L, MK80151

  • Mfr # MK80151

  • Zoro # G7621319


product price: $10.19
/ea

Key Features

Height
1.83 in
Width
2.1 in
Outside Diameter
1.73 in
Inside Diameter
0.71 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK80151
Zoro #
G7621319
UPC #
669719300216
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.83 in
Width
2.1 in
Outside Diameter
1.73 in
Inside Diameter
0.71 in

Details

Color
Black
Number of Bushings
2
Design Type
To Frame

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension stabilizer bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.