Suspension Stabilizer Bar Bushing 2006-2008 Toyota RAV4 2.4L, MK200829
Mfr # MK200829
Zoro # G7393371
product price: $11.15
/eaKey Features
Height
1.88 in
Inside Diameter
0.84 in
Width
1.55 in
Outside Diameter
1.3 in
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK200829
Zoro #
G7393371
UPC #
677319034868
Country of Origin
China
Dimensions
Height
1.88 in
Inside Diameter
0.84 in
Width
1.55 in
Outside Diameter
1.3 in
Details
Design Type
To Frame
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension stabilizer bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.