Zoro Homepage

Suspension Stabilizer Bar Bushing, GK6169

  • Mfr # GK6169

  • Zoro # G7406531


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Type
Sway Bar Bushings
Material
Rubber
Includes
Frame Bushings
Inside Diameter
1.02 in
Outside Diameter
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK6169
Zoro #
G7406531
UPC #
669719239714
Country of Origin
Unknown

Dimensions

Inside Diameter
1.02 in
Outside Diameter
1.89 in

Details

Type
Sway Bar Bushings
Material
Rubber
Includes
Frame Bushings

Description

Mevotech Original Grade suspension stabilizer bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing's for virtually every automobile on the road today. Mevotech Original Grade suspension stabilizer bar bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.