Zoro Homepage

Suspension Stabilizer Bar Bushing Kit 2000-2002 Dodge Dakota 2.5L

  • Mfr # MS258108

  • Zoro # G7620564


product price: $13.95
/ea

Key Features

Inside Diameter
1.18 in
Outside Diameter
1.68 in
Height
3.0 in
Width
4.85 in
Design Type
To Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS258108
Zoro #
G7620564
UPC #
669719261401
Country of Origin
Unknown

Dimensions

Inside Diameter
1.18 in
Outside Diameter
1.68 in
Height
3.0 in
Width
4.85 in

Details

Design Type
To Frame

Description

Mevotech SUPREME suspension stabilizer bar bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.