Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Stabilizer Bar Bushing Kit, MS25874

  • Mfr # MS25874

  • Zoro # G6586262


product price: $17.99
/ea

Key Features

Width
3.35 in
Design Type
To Frame
Number of Bushings
2
Inside Diameter
1.3 in
Outside Diameter
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS25874
Zoro #
G6586262
UPC #
669719260572
Country of Origin
Unknown

Dimensions

Width
3.35 in
Inside Diameter
1.3 in
Outside Diameter
1.8 in
Height
2.45 in

Details

Design Type
To Frame
Number of Bushings
2

Description

Mevotech SUPREME suspension stabilizer bar bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.