
Suspension Stabilizer Bar Bushing Kit, MS40872
Mfr # MS40872
Zoro # G6530210
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Number of Bushings
2
Height
2.45 in
Width
3.35 in
Material
Natural Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS40872
Zoro #
G6530210
UPC #
669719258982
Country of Origin
Unknown
Dimensions
Height
2.45 in
Width
3.35 in
Inside Diameter
0.96 in
Outside Diameter
1.65 in
Details
Number of Bushings
2
Material
Natural Rubber
Color
Black
Design Type
To Frame
Description
Mevotech SUPREME suspension stabilizer bar bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.