
Suspension Stabilizer Bar Bushing Kit, MS508131
Mfr # MS508131
Zoro # G6432630
product price: $17.19
/eaKey Features
Number of Bushings
2
Height
2.45 in
Width
3.35 in
Design Type
To Frame
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS508131
Zoro #
G6432630
UPC #
669719133326
Country of Origin
Unknown
Dimensions
Height
2.45 in
Width
3.35 in
Inside Diameter
0.71 in
Outside Diameter
1.57 in
Details
Number of Bushings
2
Design Type
To Frame
Color
Black
Material
Natural Rubber
Description
Mevotech SUPREME suspension stabilizer bar bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.