
Suspension Stabilizer Bar Bushing Kit, MS86425
Mfr # MS86425
Zoro # G7626094
product price: $17.15
/eaKey Features
Material
Rubber
Inside Diameter
1.05 in
Width
1.735 in
Height
1.56 in
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS86425
Zoro #
G7626094
UPC #
669719329491
Country of Origin
Iceland
Dimensions
Inside Diameter
1.05 in
Width
1.735 in
Height
1.56 in
Outside Diameter
1.26 in
Details
Material
Rubber
Design Type
To Frame
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension stabilizer bar bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing kit's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.