Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Stabilizer Bar Bushing, MK6408

  • Mfr # MK6408

  • Zoro # G6596099


product price: $14.35
/ea

Key Features

Design Type
To Frame
Inside Diameter
1.1 in
Outside Diameter
1.89 in
Number of Bushings
1
Height
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK6408
Zoro #
G6596099
UPC #
669719316972
Country of Origin
Unknown

Dimensions

Inside Diameter
1.1 in
Outside Diameter
1.89 in
Height
2.45 in
Width
3.35 in

Details

Design Type
To Frame
Number of Bushings
1

Description

Mevotech SUPREME suspension stabilizer bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.