Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Stabilizer Bar Bushing, MK80073

  • Mfr # MK80073

  • Zoro # G6506270


product price: $18.85
/ea

Key Features

Width
3.35 in
Height
2.45 in
Color
Black
Outside Diameter
1.82 in
Inside Diameter
1.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK80073
Zoro #
G6506270
UPC #
669719274586
Country of Origin
Unknown

Dimensions

Width
3.35 in
Height
2.45 in
Outside Diameter
1.82 in
Inside Diameter
1.075 in

Details

Color
Black
Design Type
To Frame
Number of Bushings
2

Description

Mevotech SUPREME suspension stabilizer bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.