Zoro Homepage

Suspension Stabilizer Bar Link Bushing, MK80085

  • Mfr # MK80085

  • Zoro # G6504049


product price: $12.99
/ea

Key Features

Inside Diameter
0.68 in
Width
1.56 in
Height
0.62 in
Includes
Bolts, Nuts
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK80085
Zoro #
G6504049
UPC #
669719182652
Country of Origin
Unknown

Dimensions

Inside Diameter
0.68 in
Width
1.56 in
Height
0.62 in
Outside Diameter
1.15 in
Nut Thread Size
M12 x 1.75

Details

Includes
Bolts, Nuts
Color
Black
Number of Bushings
8
Number of Bolts
2
Design Type
To End Link

Description

Mevotech SUPREME suspension stabilizer bar link bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.