Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Stabilizer Bar Link Bushing, MK8657

  • Mfr # MK8657

  • Zoro # G7594472


product price: $19.15
/ea

Key Features

Outside Diameter
1.16 in
Number of Bushings
12
Width
4.85 in
Design Type
To End Link
Inside Diameter
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK8657
Zoro #
G7594472
UPC #
669719318914
Country of Origin
Unknown

Dimensions

Outside Diameter
1.16 in
Width
4.85 in
Inside Diameter
0.44 in
Height
3.0 in

Details

Number of Bushings
12
Design Type
To End Link

Description

Mevotech SUPREME suspension stabilizer bar link bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.