Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Stabilizer Bar Link Bushing, MS25862

  • Mfr # MS25862

  • Zoro # G7653500


product price: $19.59
/ea

Key Features

Color
Black
Width
4.85 in
Inside Diameter
1.34 in
Design Type
To Frame
Height
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS25862
Zoro #
G7653500
UPC #
669719208222
Country of Origin
United States

Dimensions

Width
4.85 in
Inside Diameter
1.34 in
Height
3.0 in
Outside Diameter
2.1 in

Details

Color
Black
Design Type
To Frame
Number of Bushings
2

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension stabilizer bar link bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link bushing's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.