Suspension Stabilizer Bar Link Kit 2002-2003 Dodge Ram 1500, MK7400
Mfr # MK7400
Zoro # G6384224
product price: $74.15
/eaKey Features
Width
2.2 in
Includes
Bushings, Grease Fitting, Locking Nut, Dust Boot
Number of Nuts
2
Bearing Type
Sintered Metal
Greasable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK7400
Zoro #
G6384224
UPC #
669719929004
Country of Origin
Unknown
Dimensions
Width
2.2 in
Details
Includes
Bushings, Grease Fitting, Locking Nut, Dust Boot
Number of Nuts
2
Bearing Type
Sintered Metal
Greasable
Yes
Position
Front Suspension
Number of Bushings
2
Ball Stud Type
Threaded
Bushing Color
Blue
Description
Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.