Suspension Stabilizer Bar Link Kit 2003-2005 Honda Civic 1.3L, MK90453
Mfr # MK90453
Zoro # G6463613
product price: $38.55
/eaKey Features
Bearing Type
Sintered Metal
Includes
Grease Fitting
Position
Rear Suspension
Width
2.76 in
Greasable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK90453
Zoro #
G6463613
UPC #
669719929653
Country of Origin
Unknown
Dimensions
Width
2.76 in
Details
Bearing Type
Sintered Metal
Includes
Grease Fitting
Position
Rear Suspension
Greasable
Yes
Description
Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.