Zoro Homepage

Suspension Stabilizer Bar Link Kit 2005-2010 Kia Sportage 2.0L 2.7L

  • Mfr # MS90841

  • Zoro # G5553105


product price: $37.25
/ea

Key Features

Length
10.75 in
Width
1.39 in
Type
Suspension Stabilizer Bar Component
Position
Front Suspension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS90841
Zoro #
G5553105
UPC #
669719351744
Country of Origin
Unknown

Dimensions

Length
10.75 in
Width
1.39 in

Details

Item
Suspension Stabilizer Bar Link Kit 2005-2010 Kia Sportage 2.0L 2.7L
Type
Suspension Stabilizer Bar Component
Position
Front Suspension

Description

Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.