Suspension Stabilizer Bar Link Kit 2006-2011 Honda Civic 1.3L 1.8L 2.
Mfr # MK80768
Zoro # G5637351
product price: $39.25
/eaKey Features
Width
2.35 in
Type
Suspension Stabilizer Bar Component
Position
Front Suspension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK80768
Zoro #
G5637351
UPC #
669719457323
Country of Origin
Unknown
Dimensions
Width
2.35 in
Details
Item
Suspension Stabilizer Bar Link Kit 2006-2011 Honda Civic 1.3L 1.8L 2.
Type
Suspension Stabilizer Bar Component
Position
Front Suspension
Description
Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.