Zoro Homepage

Suspension Stabilizer Bar Link Kit 2011-2012 Ram 1500, MS25887

  • Mfr # MS25887

  • Zoro # G7625665


product price: $43.35
/ea

Key Features

Includes
Grease Fitting
Width
1.64 in
Bearing Type
Sintered Metal
Greasable
Yes
Bushing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS25887
Zoro #
G7625665
UPC #
669719177092
Country of Origin
China

Dimensions

Width
1.64 in

Details

Includes
Grease Fitting
Bearing Type
Sintered Metal
Greasable
Yes
Bushing Color
Black
Bushing Material
Natural Rubber
Position
Rear Suspension

Description

X-FACTOR enhancements including sintered metal bearing technology and thicker material for additional stiffness & strength, improved endurance and extended service life. Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.