Zoro Homepage

Suspension Stabilizer Bar Link Kit, MK5315

  • Mfr # MK5315

  • Zoro # G6530579


product price: $7.75
/ea

Key Features

Width
1.2 in
Position
Rear Suspension
End 1 Type
Split Bushing
Length (in)
3.710 in
End 2 Type
Split Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK5315
Zoro #
G6530579
UPC #
669719316125
Country of Origin
Unknown

Dimensions

Width
1.2 in
Length (in)
3.710 in

Details

Position
Rear Suspension
End 1 Type
Split Bushing
Item
Sway Bar End Links
End 2 Type
Split Bushing
Front Or Rear Suspension
Rear
Includes
End Link Bushings
Bushing Material
Rubber

Description

Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.