Zoro Homepage

Suspension Stabilizer Bar Link Kit, MK6690

  • Mfr # MK6690

  • Zoro # G6461215


product price: $9.99
/ea

Key Features

Includes
End Link Bushings
Width
1.5 in
Position
Rear Suspension
End 2 Type
Split Bushing
Front Or Rear Suspension
Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK6690
Zoro #
G6461215
UPC #
669719967914
Country of Origin
United States

Dimensions

Width
1.5 in
Length (in)
14.150 in

Details

Includes
End Link Bushings
Position
Rear Suspension
End 2 Type
Split Bushing
Front Or Rear Suspension
Rear
End 1 Type
Split Bushing
Bushing Material
Rubber
Item
Sway Bar End Links

Description

Mevotech Supreme suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech Supreme suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.