Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Stabilizer Bar Link Kit, MK80086

  • Mfr # MK80086

  • Zoro # G6504493


product price: $15.19
/ea

Key Features

Inside Diameter
0.68 in
Height
2.945 in
Includes
Bolts, Nuts
Outside Diameter
1.15 in
Width
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK80086
Zoro #
G6504493
UPC #
669719182669
Country of Origin
Unknown

Dimensions

Inside Diameter
0.68 in
Height
2.945 in
Outside Diameter
1.15 in
Width
1.575 in

Details

Includes
Bolts, Nuts
Color
Black
Design Type
To Frame
Number of Bushings
8
Number of Bolts
4

Description

Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.