Suspension Stabilizer Bar Link Kit, MK80898
Mfr # MK80898
Zoro # G6602423
product price: $8.29
/eaKey Features
Width
1.4 in
Position
Rear Suspension
End 2 Type
Split Bushing
End 1 Type
Split Bushing
Front Or Rear Suspension
Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK80898
Zoro #
G6602423
UPC #
669719158756
Country of Origin
Unknown
Dimensions
Width
1.4 in
Length (in)
9.200 in
Details
Position
Rear Suspension
End 2 Type
Split Bushing
Item
Sway Bar End Links
End 1 Type
Split Bushing
Front Or Rear Suspension
Rear
Bushing Material
Rubber
Includes
End Link Bushings
Description
Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.