Zoro Homepage

Suspension Stabilizer Bar Link Kit, MK90100

  • Mfr # MK90100

  • Zoro # G7389661


product price: $11.99
/ea

Key Features

Width
1.22 in
Position
Front Suspension
Front Or Rear Suspension
Front
Length (in)
2.820 in
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK90100
Zoro #
G7389661
UPC #
669719568425
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.22 in
Length (in)
2.820 in

Details

Position
Front Suspension
Front Or Rear Suspension
Front
Item
Sway Bar End Links
Bushing Material
Rubber
Includes
End Link Bushings
End 2 Type
Split Bushing
End 1 Type
Split Bushing

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.