Suspension Stabilizer Bar Link Kit, MK90117
Mfr # MK90117
Zoro # G7619602
product price: $16.99
/eaKey Features
Width
1.55 in
Position
Front Suspension
Length (in)
3.950 in
End 1 Type
Fixed Bushing
Bushing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK90117
Zoro #
G7619602
UPC #
669719929288
Country of Origin
China
Dimensions
Width
1.55 in
Length (in)
3.950 in
Details
Position
Front Suspension
End 1 Type
Fixed Bushing
Bushing Material
Rubber
End 2 Type
Split Bushing
Includes
End Link Bushings
Item
Sway Bar End Links
Front Or Rear Suspension
Front
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.