Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Stabilizer Bar Link Kit, MK90660

  • Mfr # MK90660

  • Zoro # G6380295


product price: $34.45
/ea

Key Features

Position
Front Suspension
Bearing Type
Sintered Metal
Greasable
Yes
End 1 Type
Ball Joint
Number of Nuts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK90660
Zoro #
G6380295
UPC #
669719968164
Country of Origin
China

Dimensions

Width
3.712 in

Details

Position
Front Suspension
Bearing Type
Sintered Metal
Greasable
Yes
End 1 Type
Ball Joint
Number of Nuts
2
Stud Type
Threaded
End 2 Type
Ball Joint
Includes
Grease Fitting, Locking Nut, Dust Boot

Description

Mevotech Supreme suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech Supreme suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.