
Suspension Stabilizer Bar Link Kit, MS30864
Mfr # MS30864
Zoro # G7632604
product price: $50.65
/eaKey Features
End 1 Type
Ball Joint
Includes
Grease Fitting, Locking Nut, Dust Boot
Number of Nuts
2
Position
Front Suspension
Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS30864
Zoro #
G7632604
UPC #
669719695886
Country of Origin
China
Dimensions
Width
4.38 in
Details
End 1 Type
Ball Joint
Includes
Grease Fitting, Locking Nut, Dust Boot
Number of Nuts
2
Position
Front Suspension
Stud Type
Threaded
End 2 Type
Ball Joint
Greasable
Yes
Bearing Type
Sintered Metal
Description
X-FACTOR enhancements including sintered metal bearing technology and thicker material for additional stiffness & strength, improved endurance and extended service life. Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.