Zoro Homepage

Suspension Stabilizer Bar Link Kit, MS86854

  • Mfr # MS86854

  • Zoro # G6608769


product price: $47.85
/ea

Key Features

Greasable
Yes
Bearing Type
Sintered Metal
Includes
Bushings, Grease Fitting, Locking Nut, Dust Boot
Position
Rear Suspension
Bushing Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS86854
Zoro #
G6608769
UPC #
669719828437
Country of Origin
Unknown

Dimensions

Width
1.55 in

Details

Greasable
Yes
Bearing Type
Sintered Metal
Includes
Bushings, Grease Fitting, Locking Nut, Dust Boot
Position
Rear Suspension
Bushing Color
Blue
End 1 Type
Ball Joint
Bushing Material
Rubber
Stud Type
Threaded
End 2 Type
Bushing
Number of Bushings
2
Number of Nuts
2

Description

Mevotech SUPREME suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.