
Suspension Stabilizer Bar Link Kit, TXK5342
Mfr # TXK5342
Zoro # G7422001
product price: $10.49
/eaKey Features
Width
1.25 in
Number of Bushings
4
Number of Nuts
1
Includes
Bushings, Locking Nut, Washers, Bolts
Position
Front Suspension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXK5342
Zoro #
G7422001
UPC #
677319061796
Country of Origin
Unknown
Dimensions
Width
1.25 in
Length
5.06 in
Bolt Length
4.75 in
Details
Number of Bushings
4
Number of Nuts
1
Includes
Bushings, Locking Nut, Washers, Bolts
Position
Front Suspension
Bushing Color
Green
Description
Mevotech TTX suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech TTX suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.