
Suspension Stabilizer Bar Link Kit, TXK7258
Mfr # TXK7258
Zoro # G7439142
product price: $75.65
/ea
Free Shipping & Returns
Key Features
Width
1.475 in
Includes
Grease Fitting
Greasable
Yes
Length
13.65 in
Position
Front Suspension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TXK7258
Zoro #
G7439142
UPC #
677319094985
Country of Origin
Unknown
Dimensions
Width
1.475 in
Length
13.65 in
Details
Includes
Grease Fitting
Greasable
Yes
Position
Front Suspension
Bearing Type
Sintered Metal
Description
Mevotech TTX suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech TTX suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.