Zoro Homepage

Suspension Stabilizer Bar Link Kit, TXK80252

  • Mfr # TXK80252

  • Zoro # G7412393


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sintered Metal
Length
13.25 in
Greasable
Yes
Includes
Grease Fitting
Width
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXK80252
Zoro #
G7412393
UPC #
677319141047
Country of Origin
Unknown

Dimensions

Length
13.25 in
Width
1.45 in

Details

Bearing Type
Sintered Metal
Greasable
Yes
Includes
Grease Fitting
Position
Front Suspension

Description

Mevotech TTX suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech TTX suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.