Zoro Homepage

Suspension Stabilizer Bar Link Kit, TXK8987

  • Mfr # TXK8987

  • Zoro # G7418879


product price: $27.99
/ea

Key Features

Length
8.815 in
Bushing Color
Green
Position
Front Suspension
Width
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXK8987
Zoro #
G7418879
UPC #
677319063189
Country of Origin
Unknown

Dimensions

Length
8.815 in
Width
1.27 in

Details

Bushing Color
Green
Position
Front Suspension

Description

Mevotech TTX suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech TTX suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.