
Suspension Stabilizer Bar Link Kit, TXMS50820
Mfr # TXMS50820
Zoro # G7397133
product price: $37.49
/eaKey Features
Width
1.355 in
Position
Front Suspension
End 1 Type
Split Bushing
Length (in)
8.150 in
End 2 Type
Split Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXMS50820
Zoro #
G7397133
UPC #
677319065664
Country of Origin
Unknown
Dimensions
Width
1.355 in
Length (in)
8.150 in
Details
Position
Front Suspension
End 1 Type
Split Bushing
End 2 Type
Split Bushing
Front Or Rear Suspension
Front
Item
Sway Bar End Links
Includes
End Link Bushings
Bushing Material
Rubber
Description
Mevotech TTX suspension stabilizer bar link kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar link kit's for virtually every automobile on the road today. Mevotech TTX suspension stabilizer bar link kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.