Suspension Track Bar Bushing, MK3147
Mfr # MK3147
Zoro # G6522282
product price: $15.29
/eaKey Features
Outside Diameter
1.52 in
Number of Bushings
1
Inside Diameter
0.41 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK3147
Zoro #
G6522282
UPC #
669719315708
Country of Origin
Unknown
Dimensions
Outside Diameter
1.52 in
Inside Diameter
0.41 in
Details
Number of Bushings
1
Color
Black
Description
Mevotech SUPREME suspension track bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension track bar bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension track bar bushing's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.